References
Facom:809.IN500
Rubix:1235452
EAN:3148512045106

Product details : FACOM STRAIGHT EDGE 809.IN500
Full stainless steel ruler not graduated
- Class I, flatness: 4 + L/60 µm (L being the length in mm).
- Stainless steel.
- Supplied in wood box.
- Class I, flatness: 4 + L/60 µm (L being the length in mm).
- Stainless steel.
- Supplied in wood box.
Strengths
Full stainless steel ruler not graduated
Length (mm): 500
Width (mm): 10
Height (mm): 50
Weight (g): 2900
Class I, flatness: 4 + L/60 µm (L being the length in mm). Stainless steel Supplied in wood box. Standard: NF E 11-105, DIN 847
Length (mm): 500
Width (mm): 10
Height (mm): 50
Weight (g): 2900
Class I, flatness: 4 + L/60 µm (L being the length in mm). Stainless steel Supplied in wood box. Standard: NF E 11-105, DIN 847
Technical specifications
Attributes
| Logistic Weight | 1531 g |
|---|---|
| Packaged dimensions (D x W x H) | 535x80x30 mm |
| Package weight | 1531 g |
| Length | 500 mm |
| Material | stainless steel |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 283.16 excl. VAT
/ Each
£ 339.79 incl. VAT
- Delivery usually within ( 14 ) days
