References
Draper:92587
Rubix:382A8773
Manufacturer :92587
EAN:5010559925872

Product details : DRAPER 92587 5.5MM CAMERA-FITS 92577&92578
5.5mm Probe for inspection camera, stock number 92577 and borescope, stock number 92578
Technical specifications
Attributes
| Screen size | 3.5' lcd screen |
|---|---|
| Resolution | 5.5 mm |
Show UNSPSC/ECL@SS
£ 87.48 excl. VAT
/ Each
£ 104.98 incl. VAT
- Delivery usually within ( 7 ) days
