Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
STAHLWILLE 77040010 3M DUAL SCALE TAPE MEASURE 12935/3
STAHLWILLE 77040010 3M DUAL SCALE TAPE MEASURE 12935/3
Roll Tape Measure
References
stahlwille:
77040010
rubix:
80375802
manufacturer :
12935/3
ean:
4018754275687
Technical specifications
Length
3
m
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 77040010 3M DUAL SCALE TAPE MEASURE 12935/3
Strengths
•With tape lock
Metric-inch scales
Technical specifications
Attributes
Logistics dimensions (L x W x H)
58
x
57
x
26
mm
Logistic Weight
100
g
Package weight
100
g
Length
3
m
Type
Roll Tape Measure
Weight
92
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.10
excl. VAT
/
Each
£
24.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 231690 WORKSHOP TAPE 3M /10FT MEASURE
GEDORE 4534-5 STEEL TAPE MEASURE 5 M
BAHCO MTS-8-25-E 8M TAPE 25MM STAINLESS ENGLISH
STANLEY POWERWINDER F/GLASS 30M 2-34-772 POWER WINDER TAPE MEASURE
FACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDE
ROEBUCK 0458 103 DIAMETER TAPE 300-700MM
ROEBUCK HEAVY DUTY 5M X 19MM BLADE MEASURING TAPE
"STANLEY 0-30-697 NYLON TAPE MEASURE BLACK/YELLOW 5M 19"""
ROEBUCK 0458 104 DIAMETER TAPE 700-1100MM
FACOM 893.316SLS METRIC ABS TAPE MEASURE 3M - SAFETY LOCK SYSTEM
STANLEY STHT37231-0 CONTROL-LOCK TAPE MEASURE 5M (25MM WIDE)
STAHLWILLE 77040011 5M DUAL SCALE TAPE MEASURE
MILWAUKEE 48225203 LONG TAPE 30M-100FT
BAHCO LTG-10 10M LONG TAPE
STANLEY 0-33-442 POWERLOCK TAPE MEASURE 10M