References
Draper:92580
Rubix:382A8772
Manufacturer :92580
EAN:5010559925803
Product details : DRAPER 92580 3.9MM CAMERA-FITS 92577&92578
3.9mm Probe for inspection camera, stock number 92577 and borescope, stock number 92578.
Technical specifications
Attributes
| Resolution | 3.9 mm |
|---|
Show UNSPSC/ECL@SS
£ 104.98 excl. VAT
/ Each
£ 125.98 incl. VAT
- Delivery usually within ( 7 ) days

