References
Draper:89522
Rubix:382A8538
Manufacturer :89522
EAN:5010559895229


Product details : DRAPER 89522 20V RAND.ORB SANDER (NAKED) SF
Features: Part of the Draper Storm Force® 20V Power Interchange series, 6 - speed settings, Soft grip handle, Dust extraction port and collection bag, Orbital speed control, Supplied with three sanding discs and dust collection bag, Batteries and chargers are available separately. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Weight | 1.12 kg |
Show UNSPSC/ECL@SS
£ 23.32 excl. VAT
/ Each
£ 27.98 incl. VAT
- Delivery usually within ( 7 ) days
