References
Draper:70834
Rubix:382A6241
Manufacturer :70834
EAN:5010559708345
Product details : DRAPER 70834 150MM. AIR SANDER
Draper Storm Force® high speed dual action air sander with 3/32” with 5mm/16” orbital pattern. Manufactured with a lightweight aluminium housing and fitted with a variable speed control lever. The ergonomic soft grip handle helps reduce vibration. Equipped with a rear exhaust. Supplied with spanner and 1/4” BSP adaptor.
Technical specifications
Attributes
| Weight | 1.08 kg |
|---|
Show UNSPSC/ECL@SS
£ 46.00 excl. VAT
/ Each
£ 55.20 incl. VAT
- Delivery usually within ( 7 ) days

