References
Draper:69039
Rubix:382A5959
Manufacturer :69039
EAN:5059482007019
Product details : DRAPER 69039 TRI-BASE SANDER 280W
This tri-base sander has a 280W motor and 1-degree oscillation. Ideal for light/medium use to sand wood and similar materials. There are 6-speeds, corresponding to between 3000-10000rpm, which are chosen using the speed adjuster. The hook and loop base pad enables the changing of sanding sheets quickly and easily. The dust extraction port helps keep mess to a minimum. Supplied with 3 x sanding sheets of assorted grit.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 280 W |
| Speed | 1000 rpm |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- Delivery usually within ( 7 ) days




