References
Draper:92627
Rubix:382A8777
Manufacturer :92627
EAN:5010559926275

Product details : DRAPER 92627 230V TRI-PALM SANDER 125W
This lightweight tri-base sander is ideal for sanding into awkward areas with ease. It features a comfortable soft grip handle for single-handed use, and it’s designed to feel good even after prolonged use. The hook and loop base pad enables quick and easy changing of sanding sheets measuring 140 x 140 x 80mm. There is a dust extraction port adaptor to keep mess to a minimum. The sander is supplied with three sanding sheets: 60, 80 and 120 grit.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 140 mm |
| Power | 125 W |
| Speed | 13500 rpm |
| Width | 140 mm |
| Height | 80 mm |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 29.99 excl. VAT
/ Each
£ 35.99 incl. VAT
- Delivery usually within ( 7 ) days
