References
Draper Expert:98427
Rubix:382A9163
Manufacturer :98427
EAN:5010559984275



Product details : DRAPER EXPERT 98427 230V OSCILLATING SPINDLE SANDER 370W
This sander has rotating and oscillating action for increased speed and efficiency, making it ideal for precise finishing of intricate work. There is a large cast iron table for stability and enhanced material support. It can be tilted to 45 degrees to help with precision sanding. This sander can be bench mounted or used floor standing, and there is a compatible stand (Stock No. 98428 – available separately). To help keep the work environment cleaner and safer, there is a 50mm outlet port located at the rear of the sander for dust extraction. Onboard storage keeps accessories such as drums and table inserts neatly to hand. The power switch has a dust cover for ease of use and trouble-free performance. For operational safety, there is a no-volt switch and emergency stop button. It is supplied with three sandings sleeves and drums: 50 x 140mm, 38 x 140mm, 19 x 90mm. There are also six table inserts, offering a selection of round and oval cutouts.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 370 W |
| Width | 370 mm |
| Weight | 28.5 kg |
Show UNSPSC/ECL@SS
£ 483.33 excl. VAT
/ Each
£ 580.00 incl. VAT
- Delivery usually within ( 7 ) days
