References
Draper:57839
Rubix:382A4519
Manufacturer :57839
EAN:5010559578399






Product details : DRAPER 57839 DRAPER 260W 1/3 SHEET SANDER
Hook and loop base with conventional sheet clamps, Dust collection box and extraction facility, Supplied with 3 x sanding sheets and 1.8m cable with BS plug
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Length | 180 mm |
| Power | 260 W |
| Speed | 13000 rpm |
| Width | 106 mm |
| Height | 310 mm |
| Weight | 2 kg |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Delivery usually within ( 7 ) days
