References
Draper:10773
Rubix:381A7656
Manufacturer :10773
EAN:5010559107735



Product details : DRAPER 10773 450W OSC.SPINDLE SANDER
Dust extraction facility, Supplied with five bobbin drums, six plastic table inserts and six sanding sleeves 12.7, 19.05, 25.4, 38.1, 50.8 and 76.2 x 110mm. Fitted with a cable and approved plug
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 290 mm |
| Power | 450 W |
| Speed | 58 rpm |
| Width | 370 mm |
| Height | 115 mm |
| Weight | 13 kg |
Show UNSPSC/ECL@SS
£ 199.98 excl. VAT
/ Each
£ 239.98 incl. VAT
- Delivery usually within ( 7 ) days
