References
Draper:17162
Rubix:381A8812
Manufacturer :17162
EAN:5010559171620

Product details : DRAPER 17162 RADIAL SANDER
Hook and loop sander suitable for attaching 230mm sanding discs. The protective rubber bumper allows sanding right up to edges without marking. Compatible for use with Stock No. 17160 extension pole (sold separately).
Technical specifications
Attributes
| Length | 235 mm |
|---|---|
| Width | 68 mm |
| Height | 300 mm |
| Weight | 0.395 kg |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Delivery usually within ( 7 ) days
