References
Draper:17161
Rubix:381A8811
Manufacturer :17161
EAN:5010559171613

Product details : DRAPER 17161 9 POLE SANDER
Cast aluminium sanding head capable of moving and rotating in every direction. The 5mm thick rubber back and two wing nuts secure sanding paper in place. Compatible for use with Stock No. 17160 extension pole (sold separately).
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 5 mm |
| Height | 312 mm |
| Weight | 0.281 kg |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Delivery usually within ( 7 ) days
