References
Draper:57941
Rubix:382A4520
Manufacturer :57941
EAN:5010559579419





Product details : DRAPER 57941 DRAPER 300W 1/2 SHEET SANDER
Features: Variable speed, Hook and loop base with conventional sheet clamps, Dust collection box and extraction facility, Supplied with 3 x sanding sheets and 1.8m cable with BS plug
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Length | 350 mm |
| Power | 300 W |
| Speed | 11000 rpm |
| Width | 130 mm |
| Height | 350 mm |
| Weight | 2.32 kg |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 7 ) days
