References
Draper:98425
Rubix:382A9161
Manufacturer :98425
EAN:5010559984251





Product details : DRAPER 98425 450W OSC.SPINDLE & BELT SANDER
This oscillating spindle and belt sander has a double configuration with fast, easy changing between spindle sander and belt sander. Dual rotating and vertically oscillating action for fast sanding and improved work rate with reduced chance of burn. The aluminium table tilts 0-45 degrees for easy chamfering and edge work. Maximum versatility and work rate with both intricate, shaped and standard workpieces. Powerful 450W induction motor. Vented throat plates and under-table dust extraction channel. Bench mounted or freestanding operation. Non-latching safety on/off no-volt switch with dust cover. On-board storage for all accessories. Supplied with 100 x 610mm 80 grit sanding belt, sleeves, drums, wrench and throat plates.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 330 mm |
| Power | 450 W |
| Speed | 2000 rpm |
| Width | 390 mm |
| Height | 450 mm |
| Weight | 12.9 kg |
Show UNSPSC/ECL@SS
£ 315.00 excl. VAT
/ Each
£ 378.00 incl. VAT
- Delivery usually within ( 7 ) days
