References
Draper:58287
Rubix:382A4528
Manufacturer :58287
EAN:5010559582877



Product details : DRAPER 58287 DRAPER 75MM BELT SANDER 1010W
Part of the Draper power tool series, Variable speed, Quick change belt system, Dust collection bag and extraction facility, Easy belt tracking adjustment, Supplied with sanding belt and 2m cable with BS plug
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Power | 1010 W |
| Width | 75 mm |
| Weight | 3.56 kg |
Show UNSPSC/ECL@SS
£ 83.32 excl. VAT
/ Each
£ 99.98 incl. VAT
- Delivery usually within ( 7 ) days
