HUVEMA 16687 GRIMAS 150 S BELT SANDER 995 X 490 X 890 MM
Grimas
See technical informationSee documentsReferences
Huvema:Grimax 150 S
Rubix:232A8178
Manufacturer :16687
Documents
Product details : HUVEMA 16687 GRIMAS 150 S BELT SANDER 995 X 490 X 890 MM
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Power | 3600 W |
Show UNSPSC/ECL@SS
£ 3,120.17 excl. VAT
/ Each
£ 3,744.20 incl. VAT
- Usually arrives within 14 working days

