References
Draper:56490
Rubix:382A4418
Manufacturer :56490
EAN:5010559564903

Product details : DRAPER 56490 DRAPER 400W 13MM BELT SANDER
Variable speed, Adjustable angle, Dust collection, Narrow file sanding bar for precision sanding, Designed to access hard - to - reach places
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 457 mm |
| Power | 400 W |
| Speed | 1700 rpm |
| Width | 13 mm |
| Weight | 2 kg |
Show UNSPSC/ECL@SS
£ 59.98 excl. VAT
/ Each
£ 71.98 incl. VAT
- Delivery usually within ( 7 ) days
