References
Draper:58097
Rubix:266A4918
Manufacturer :58097





Product details : DRAPER 58097 430W RANDOM ORBIT SANDER
Variable speed, Hook and loop base, Dust collection box and extraction facility, Supplied with 3 x sanding sheets and 1.8m cable with BS plug
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Power | 430 W |
| Speed | 13000 rpm |
| Weight | 2.12 kg |
Show UNSPSC/ECL@SS
£ 63.44 excl. VAT
/ Each
£ 76.13 incl. VAT
- Delivery usually within ( 7 ) days
