References
Draper:55657
Rubix:382A4301
Manufacturer :55657
EAN:5010559556571



Product details : DRAPER 55657 D20 TRI-BASE SANDER(BARE)
Part of the D20 multi-tool battery system, this compact cordless tri-base sander provides a quick and convenient solution. It features a simple to use hook and loop backing pad and is equipped with a built-in dust collection box. Comfortable soft grip for ease of use. Supplied with three sanding sheets (95 x 135 x 135mm). D20 batteries and chargers available separately.
Technical specifications
Attributes
| Voltage | 20 V |
|---|---|
| Length | 234 mm |
| Speed | 11000 rpm |
| Width | 106 mm |
| Height | 164 mm |
| Weight | 0.8 kg |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- Delivery usually within ( 7 ) days
