References
Draper:02063
Rubix:381A5690
Manufacturer :02063
EAN:5010559020638





Product details : DRAPER 02063 230V TRI-PALM SANDER 75W S/F
Interchangeable base and finger plates, Hook and loop base pads, Dust collection box, Supplied with 24 sanding sheets and 2m cable with BS plug.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Length | 93 mm |
| Power | 75 W |
| Speed | 11000 rpm |
| Width | 130 mm |
| Height | 130 mm |
| Weight | 1.34 kg |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Delivery usually within ( 7 ) days
