References
Draper:84123
Rubix:382A7974
Manufacturer :84123
EAN:5010559841233



Product details : DRAPER 84123 10MM AIR BELT SANDER
Compact air belt sander. Manufactured with a lightweight aluminium housing attached to an ergonomic soft grip handle providing comfort even when used for prolonged periods. Fitted with a lever throttle for added speed control, a rear exhaust and a 1/4" BSP airline connector. Suitable for jobs in narrow spaces and recessed corners and supplied with 3 different sanding belts (60, 80, 120 grit).
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Speed | 18000 rpm |
| Width | 10 mm |
| Weight | 0.78 kg |
Show UNSPSC/ECL@SS
£ 38.50 excl. VAT
/ Each
£ 46.20 incl. VAT
- Delivery usually within ( 7 ) days
