References
Draper:92613
Rubix:382A8775
Manufacturer :92613
EAN:5010559926138

Product details : DRAPER 92613 DRAPER 240W 1/3 SHEET SANDER
This variable speed 1/3 sheet sander is ideal for smooth sanding and high manoeuvrability. The dual-facility aluminium base allows sanding sheets to be held in place with conventional sheet clamps or with a hook and loop pad for quick and easy changing of sanding sheets measuring 90 x 182mm. It features a comfortable multi-grip handle designed to reduce hand fatigue. There is a dust extraction facility and collection box to keep mess to a minimum. The sander is supplied with three sanding sheets: 60, 80 and 120 grit.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 240 W |
| Speed | 12000 rpm |
| Weight | 2 kg |
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
- Delivery usually within ( 7 ) days
