References
Draper:57691
Rubix:382A4511
Manufacturer :57691
EAN:5010559576913





Product details : DRAPER 57691 DRAPER 220W 1/4 SHT SANDER
Features: Hook and loop base with conventional sheet clamps, Dust collection box and extraction facility, Supplied with 3 x sanding sheets and 1.8m cable with BS plug
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Length | 127 mm |
| Power | 220 W |
| Speed | 13000 rpm |
| Width | 104 mm |
| Weight | 1.41 kg |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ Each
£ 43.98 incl. VAT
- Delivery usually within ( 7 ) days
