References
Draper:10038
Rubix:390A4398
Manufacturer :10038

Product details : DRAPER 10038 TYPE-140 STAPLES 6MM PACK OF 5000
These heavy-duty Type-140 flat staples are manufactured from galvanised steel. Parallel legs ensures straight fixing. Ideal for repairs, decorations, fabric and much more. Compatible with nail staplers including Draper Stock No. 70411, 63638 and 63668. Pack of 5,000.
Technical specifications
Attributes
| Material | galvanised steel |
|---|---|
| Length | 6 mm |
| Diameter | 1.2 mm |
| Type | type-140 |
| Width | 10.6 mm |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- Delivery usually within ( 7 ) days
