Multi Construction Drill Bit
Total length | 250 mm |
---|---|
Drilling diameter | 14 mm |
Length of cut | 200 mm |
Logistic Weight | 174 g |
---|---|
Packaged dimensions (D x W x H) | 320x45x13 mm |
Package weight | 180 g |
Total length | 250 mm |
Drilling diameter | 14 mm |
Length of cut | 200 mm |
Tail diameter | 10 mm |
Sold out