Multi Construction Drill Bit
Total length | 120 mm |
---|---|
Drilling diameter | 10 mm |
Length of cut | 80 mm |
Logistic Weight | 55 g |
---|---|
Packaged dimensions (D x W x H) | 226x41x11 mm |
Package weight | 55 g |
Total length | 120 mm |
Drilling diameter | 10 mm |
Length of cut | 80 mm |
Usually arrives within 14 working days