Drill Bit
Number of elements | 1 |
---|---|
Range | X Treme Dh20 |
Number of elements | 1 |
---|---|
Range | X Treme Dh20 |
Din standard | DIN 6535 HA |
Coating | TFP |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Hard Material |
Tip angle | 140 ° |
Tail diameter | 6 mm |
Body material | Carbide |
Usually arrives within 14 working days