References
Walter Titex:A6994TFP-8
Rubix:356A9980
Manufacturer :5565037
EAN:4031132276663

Documents
Product details : TITEX A6994TFP-8 DRILLS SOLID CARBID 16 X DC 5565037
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Range | x treme dh30 |
| Increment | 294 mm |
| Body material | carbide |
| Din standard | din 6535 ha |
| Coating | tfp |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 542.87 excl. VAT
/ Each
£ 651.44 incl. VAT
- Usually arrives within 14 working days



