References
Dormer:A402M6
Rubix:1062321
EAN:7320760034477



Product details : DORMER HSS DRILL M6
HSS multi-step drill with cylindrical shank for through holes DIN 8376 N 180° steam outlets 4xD for steel <850 N/mm² and cast iron.
STEP DRILL M 6 6,6 X11,0 A402 A 180DEG HSS SIZE
Applications
• Free-cutting steel/mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Total length | 142 mm |
|---|---|
| Cutting material | hss |
| Tail | 11mm |
| Min. diameter | 6.6 mm |
| Max diameter | 6.6 mm |
| Din standard | din 8376 |
| Machining material | steel and cast iron |
| Length of cut | 94 mm |
| Coating | steam tempered |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 58.00 excl. VAT
/ Each
£ 69.60 incl. VAT
- Usually arrives within 14 working days
