References
Sandvik Coromant:860.2-0690-021A1-PM P1BM
Rubix:319A6909
Manufacturer :8151508
EAN:7323226357448


Technical specifications
| Total length | 89 mm |
|---|---|
| Cutting material | solid carbide |
| Min. diameter | 6.9 mm |
Product details : SANDVIK 860.2-0690-021A1-PMP1BM SC DRILLS CORODRILL 8151508
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 89 mm |
|---|---|
| Cutting material | solid carbide |
| Min. diameter | 6.9 mm |
| Max diameter | 9.3 mm |
| Din standard | standard |
| Length of cut | 87.9 mm |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 263.00 excl. VAT
/ Each
£ 315.60 incl. VAT
- Usually arrives within 14 working days