References
Sandvik Coromant:860.2-0555-017A1-PM P1BM
Rubix:320A0192
Manufacturer :8151504
EAN:7323226357400


Technical specifications
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
Product details : SANDVIK 860.2-0555-017A1-PMP1BM SC DRILLS CORODRILL 8151504
CoroDrill® 860-PM Solid Carbide Drill for Chamfering
Technical specifications
Attributes
| Total length | 79 mm |
|---|---|
| Cutting material | solid carbide |
| Tail | cylindrical shank |
| Min. diameter | 5.55 mm |
| Max diameter | 7.5 mm |
| Machining material | for steel types: unalloyed steels, low-carbon steel, low-alloy steel, high-alloy steel and steel castings |
| Length of cut | 17 mm |
| Coating | p1bm (superhard coating / carbide coating) |
| Tip angle | 147 ° |
Show UNSPSC/ECL@SS
£ 219.00 excl. VAT
/ Each
£ 262.80 incl. VAT
- Usually arrives within 14 working days