References
Bahco:230-SD
Rubix:401A6652
EAN:7311518280956

Documents
Product details : BAHCO 230-SD STEP DRILL BIT 13 STEPS
For making holes in thin sheet metals
Titanium-nitride (TIN) coated step drill with a surface hardness that makes the tool last 4 to 5 times longer than ordinary step drill bits
Same surface reduces friction, resulting in a tool that runs cooler and effective, self-lubricates while running dry
Self-centering point
Drills holes in 13 steps from 5 mm to 35 mm
Shank 1/2" (12.7 mm)
Titanium-nitride (TIN) coated step drill with a surface hardness that makes the tool last 4 to 5 times longer than ordinary step drill bits
Same surface reduces friction, resulting in a tool that runs cooler and effective, self-lubricates while running dry
Self-centering point
Drills holes in 13 steps from 5 mm to 35 mm
Shank 1/2" (12.7 mm)
Step drill bit, 1/2 inch (12.7 mm), hole sizes 5-35 mm
Strengths
Step Drills for Metal sheet 5 mm-35 mm
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Total length | 83 mm |
| Cutting material | hss |
| Tail | 1/2 (12.7 mm) |
| Min. diameter | 5 mm |
| Max diameter | 35 mm |
| Machining material | metal |
| Length of cut | 58 mm |
| Coating | titanium-nitride |
Show UNSPSC/ECL@SS
£ 71.04 excl. VAT
/ Each
£ 85.25 incl. VAT
- Delivery usually within ( 14 ) days
