Step drills
Total length | 96 mm |
---|---|
Tail | Cylindrical |
Min. diameter | 6 mm |
Logistic Weight | 264 g |
---|---|
Packaged dimensions (D x W x H) | 115x55x55 mm |
Package weight | 270 g |
Total length | 96 mm |
Tail | Cylindrical |
Min. diameter | 6 mm |
Max diameter | 40.5 mm |
Length of cut | 40.5 mm |
Usually arrives within 14 working days