References
Sandvik Coromant:860.1-0310-009A1-SD S2BM
Rubix:317A3270
Manufacturer :8420776
EAN:7323227461847


Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 61.4 mm |
Product details : SANDVIK 860.1-0310-009A1-SDS2BM SC DRILLS CORODRILL 8420776
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 61.4 mm |
| Shank type | cylindrical |
| Coating | tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical shank din 6535 ha |
| Internal cooling | yes |
| Machining material | nickel-based heat-resistant alloys (hrsa) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 171.00 excl. VAT
/ Each
£ 205.20 incl. VAT
- Usually arrives within 14 working days