References
Gühring:2047 4.300
Rubix:339A0289
Manufacturer :9020470043000
EAN:4031093341936

Product details : GUHRING 02047 004.300 GT80/P2000 HSCO DRILLS 9020470043000
Technical specifications
Attributes
| Drilling diameter | 4.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 4.3 mm |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- Usually arrives within 14 working days
