ARMEG CORE DRILL DRY CDD152 152MM


Dry Diamond Core Drill

References
armeg:CDD152
rubix:2574553
brand logo
brand logo
Technical specifications
Total length150 mm
Drilling diameter152 mm
Length of cut130 mm

Product details : ARMEG CORE DRILL DRY CDD152 152MM


Strengths

Our Dry Diamond Core Drills offer a quick, clean and economical way to drill soft abrasive materials such as standard facing bricks and concrete building blocks
Dust Relief Slots help the dust escape and not become trapped in between the barrel and material which will improve performance
Designed with the optimum segment configuration as the segments sit in balance with the body and give relief internally and externally. This results in smoother and more accurate cutting and helps material core removal
Laser welded segments create a stronger bond between tip and barrel resulting in increased core durability in extreme drilling conditions

Technical specifications


Attributes
Total length150 mm
Drilling diameter152 mm
Length of cut130 mm
Show UNSPSC/ECL@SS
£ 91.93 excl. VAT
/ Each
£ 110.32 incl. VAT
  • Usually arrives within 14 working days