NORTON 66253371365 230 X 7 MM X 22 MM T27 QUANTUM 3 GRINDING DISC


QUANTUM 3 for Right-Angle Grinder Grinding on METAL INOX

References
norton:66253371365
rubix:207A0349
ean:8711479630019
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter230 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : NORTON 66253371365 230 X 7 MM X 22 MM T27 QUANTUM 3 GRINDING DISC


Designed for optimized performance on all kinds of black steel.
The ceramic / aluminium blend of grains guarantees an absolute maximum material removal rate and speed of cut. Very omfortable in use. Where real savings in time, effort and process costs need to be made.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter230 mm
Reaming diameter22.23 mm
Thickness7 mm
ShapeOffset hub
Show UNSPSC/ECL@SS
£ 23.32 excl. VAT
/ Each
£ 27.98 incl. VAT
  • Usually arrives within 14 working days