NORTON CUT-OFF WHEEL 180 X 1.6 X 31.75MM 57A60PB 69936625782 SINGLE


Wheels Reinforced Fix Cut - MDCO

References
norton:69936625782
rubix:060153
brand logo
brand logo
Technical specifications
Diameter180 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON CUT-OFF WHEEL 180 X 1.6 X 31.75MM 57A60PB 69936625782 SINGLE


Reinforced cut-off wheels contain fiberglass to increase mechanical resistance when in use. The reinforcements increase the lateral stress capacity, resulting in higher resistance to breakage. They are suitable for use in dry or wet conditions, depending on bond type.
Disc Reinforced Fix Cut-Off - Norton MDCO - 180x1.6x31.75mm Gr60

Strengths

Reinforced cut-off wheels contain fiberglass to increase mechanical resistance when in use. The reinforcements increase the lateral stress capacity, resulting in higher resistance to breakage.

Applications

Cut-Off

Technical specifications


Attributes
Diameter180 mm
Thickness1.6 mm
Reaming diameter31.75 mm
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
  • Usually arrives within 14 working days