KLINGSPOR 330623 DT300F DIAMOND BLADE 100X1.6X22.23MM REDUCT RING 16
DT 300 F Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:330623
Rubix:416A3453
EAN:4014855253043

Product details : KLINGSPOR 330623 DT300F DIAMOND BLADE 100X1.6X22.23MM REDUCT RING 16
DT 300 F diamond cutting blade, 100 x 1.6 x 22.23 mm 1.6 x 7 mm, closed rim reduction ring 16
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | continuous rim |
| Max speed | 80 m/s |
| Series | dt 300 f extra |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- Usually arrives within 14 working days