KLINGSPOR 136558 A24TZ CUTTING DISC 180 X 3 22.23 MM FLAT PK25
A 24 TZ Special Abrasive Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:136558
Rubix:417A1037
EAN:4014855163793

Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 136558 A24TZ CUTTING DISC 180 X 3 22.23 MM FLAT PK25
A 24 TZ cutting-off wheel, 180 x 3 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | a 24 tz special |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Delivery usually within ( 5 ) days