Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Protection cover
MAKITA 193794-5 WHEEL GUARD DUSTLESS 9015B
MAKITA 193794-5 WHEEL GUARD DUSTLESS 9015B
Dust Extraction Guard
References
makita:
193794-5
rubix:
4531468
ean:
0088381184885
Technical specifications
Type
dust extraction cutting guard
Technical sheet / Technical file
Product details
Technical specifications
Product details : MAKITA 193794-5 WHEEL GUARD DUSTLESS 9015B
Dust Extraction Guard - Dustless Guard
Technical specifications
Attributes
Type
dust extraction cutting guard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.76
excl. VAT
/
Each
£
182.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"MAKITA 122913-6 WHEEL COVER 9"" GA9020"
3M 28368 STANDARD ARM - 13MMX457MM
MILWAUKEE 4932480164 M12 2.5AH REDLITHIUM-ION HIGH OUTPUT BATTERY
MAKITA 193012-1 COLLET CONE 6MM WITH NUT
MAKITA 821552-6 STACKING CASE TYPE 4 315MM
MAKITA 194367-7 GUIDE RAIL 3000 SP6000K
DEWALT DCBP518-XJ 18V XR 5AH POWERSTACK BATTERY
LEICA LGS-TRI100 TRI 100 TRIPOD
CHALLENGER AA67 BATTERY 12V DC 38AH
GEORGE RENAULT BATTERY LI-ION CP20XP 4AH 20 VOLT 8940172261
STEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESS
BOSCH 2608661645 AIZ 32BB PLUNGE CUTTING HARDWOOD 32 X 40MM
"WERA 042750 784A/1 ADAPTOR Q-REL 1/4"" SQ-1/4"" HEX/30MM"
SAFT BATTERY LS145003PFRP
"MAKITA 193143-6 COLLET CONE 1/4"" WITH NUT"