Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Protection cover
"MAKITA 122913-6 WHEEL COVER 9"" GA9020"
"MAKITA 122913-6 WHEEL COVER 9"" GA9020"
Protection cover Makita
References
makita:
122913-6
rubix:
237A5323
ean:
0088381367141
Product details
Technical specifications
Product details : "MAKITA 122913-6 WHEEL COVER 9"" GA9020"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.70
excl. VAT
/
Each
£
17.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 193794-5 WHEEL GUARD DUSTLESS 9015B
BOSCH 2608598044 EXTENSION 300MM
MAKITA DMR200 JOB SITE SPEAKER
KARCHER 2.445-043.0 BATTERY POWER+ 36/75 *INT
BOSCH X100TI DRILL & SCREWDRIVERS 100 PIECE SET
MAKITA 153310-5 ARM 9 COMPLETE 9032
BOSCH 2608597125 SDS-PLUS DRILL 16 X 950 X 1000MM
MAKITA 193472-7 DUST EXTRACTION SET
STAHLWILLE 02181008 3/8 INCH SQUARE DRIVE ADAPTOR 8MM
BOSCH 2608550611 14MM DIA DIAMOND DRILL BIT
DEWALT DE0730-XJ LASER TARGET CARD
STANLEY CAMERA TRIPOD 1-77-201
GEDORE RETAINING PIN 3/4 KB 3275
BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW
MAKITA SC05340160 ROUND HOLE PUNCH 20