3M EC01000 BMC EAR EARPLUG BANDED CAPS


Earplug

References
3m:EC-01-000 BMC
rubix:4520734
manufacturer :7000089405
brand logo
brand logo
Technical specifications
Single Number Rating SNR23 dB
Main materialpolycarbonate
See all Specifications

Product details : 3M EC01000 BMC EAR EARPLUG BANDED CAPS


The E-A-RCaps™ semi-aural earplugs are designed to seal the entrance point of the ear canal to help reduce exposure to hazardous levels of noise and loud sound. These products are designed to be worn under-the-chin and behind-the-neck mode.

Strengths

•Round pod plugs that seal the entrance of ear canal thus making them more wearer acceptable
No need to handle the plug tip making them more hygienically acceptable
Low transmission noise through the band
Easily stored around the neck when not in use
Optimum attenuation for many applications
Easy to wash and clean
Pods can be easily replaced

Applications

Automotive;Chemical & pharmaceutical manufacture;Construction;Inspection work;Light engineering;Metal processing;Textile manufacture;Woodworking

Technical specifications


Attributes
Single Number Rating SNR23 dB
Main materialpolycarbonate
Colourblack
Secondary colouryellow
Materialpolycarbonate (band);polyurethane foam (ear tip)
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
  • Sold out