JSP AEE090-070-21X PU FOAM SOUNDSTOPPERS EAR PLUGS C/W BLK BAND
PU Foam SoundStopper Ear Plugs with Black Band
See technical informationReferences
JSP:AEE090-070-21X
Rubix:2015276
EAN:5038428059961


Technical specifications
| Single Number Rating SNR | 20 dB |
|---|---|
| Foldable | no |
| Main material | polyurethane |
Product details : JSP AEE090-070-21X PU FOAM SOUNDSTOPPERS EAR PLUGS C/W BLK BAND
These PU foam ear plugs are designed to be worn banded under the chin. They are lightweight and comfortable for situations where they need to be worn for long periods of time.
Can be conveniently stored around the neck when not in use. Lightweight and comfortable to use over prolonged periods. Easy to fit non-invasive design - earplugs do not penetrate the ear canal. Soft foam plugs - Mould easily to achieve comfortable fit.
Standard : EN 352-2
Standard : EN 352-2
Technical specifications
Attributes
| Single Number Rating SNR | 20 dB |
|---|---|
| Foldable | no |
| Main material | polyurethane |
| Material | pu |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- In stock: Next day delivery