References
Uvex:2124002
Rubix:45010978


Technical specifications
| Single Number Rating SNR | 26 dB |
|---|---|
| Main material | polyurethane |
Documents
Product details : UVEX 2124002 XACT-FIT REPLACEMENT PODS LIME SNR 26 PK1
Strengths
•Replacement earplugs for uvex xact-fit or uvex xact-band
Oval shaped, soft foam earplugs for optimum wearer comfort
Only do use in combination with the uvex xact-fit or uvex xact-band
Oval shaped, soft foam earplugs for optimum wearer comfort
Only do use in combination with the uvex xact-fit or uvex xact-band
Technical specifications
Attributes
| Single Number Rating SNR | 26 dB |
|---|---|
| Main material | polyurethane |
| Material | pu foam |
Show UNSPSC/ECL@SS
£ 0.25 excl. VAT
/ Each
£ 0.30 incl. VAT
- In stock: Next day delivery