MOLDEX 6700 JAZZ BAND BANDED EAR PLUGS SNR 22 PAIR


Jazz-Band® 2 Banded Earplugs

References
moldex:670002
rubix:4517575
manufacturer :6700
ean:4019444004860
brand logo
brand logo
Technical specifications
Single Number Rating SNR23 dB
Foldableno
Main materialother
See all Specifications

Product details : MOLDEX 6700 JAZZ BAND BANDED EAR PLUGS SNR 22 PAIR


With soft foam plugs and well balanced contact pressure, the light, flexible Jazz Band® offers a high degree of wearing comfort and dependable noise reduction. The band, which is worn under the chin, can be quickly and easily positioned and removed. This is particularly useful when fluctuating noise levels require intermittent use of hearing protection. A handy cord enables the banded earplugs to be hung comfortably around the neck when not in use. The foam plugs are available as an accessory product and can be replaced as required. One pair of replaceable plugs are supplied as standard. Jazz Band® banded earplugs offer moderate noise protection of 23 dB (SNR).

Strengths

• Ideal for intermittent use
• Low band pressure for extra comfort
• Practical grip points
• Neck cord with safety release mechanism
• Supplied with a pair of replacement pods in a reusable plastic pouch for hygienic storage
• SNR 23
• Replacement pods available separately
• Tested and certified to EN 352-2:2002

Technical specifications


Attributes
Single Number Rating SNR23 dB
Foldableno
Main materialother
Materialthermoplastic
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
  • In stock: Next day delivery