References
3M:7100089592
Rubix:325297
Manufacturer :7100089592
EAN:04054596139541

Technical specifications
| Single Number Rating SNR | 26 dB |
|---|---|
| Foldable | yes |
| Main material | polyurethane |
Documents
Product details : 3M 1310 E-A-R BANDED EARPLUGS 26 DB
Get comfortable and secure hearing protection with 3M™ E-A-R™ 1310 Banded Earplugs. They reduce noise levels by up to 26 dB for exposure to moderately noisy environments.
3M™ E-A-R™ 1310 Banded Earplugs are designed with a patented headband with flexing capability that adjusts to the movements of your jaw and head, for a comfortable and secure fit with constant low pressure in the ear and good seal. The optimised band design has been created to minimise contact with clothing thus reducing noise transmission.
Our banded earplugs fit behind the head or under the chin, and help maintain a constant, comfortable pressure in the ear regardless of head size. The banded design makes it easy to have the earplugs close by at all times, convenient if you move in and out of noisy environments frequently.
The band is reusable, the pods are disposable and replaceable, made from soft slow recovery PU foam which provides a comfortable seal with reduced pressure from the lightweight 13 g headband.
The pods can be replaced with 3M™ Replacement Ear Tips 1311. The pods do not require any roll down for improved hygiene, sealing the entrance of the ear canal for optimal comfort and higher wearer acceptance.
3M™ E-A-R™ 1310 Banded Earplugs are designed with a patented headband with flexing capability that adjusts to the movements of your jaw and head, for a comfortable and secure fit with constant low pressure in the ear. Our blue robust acetal plastic band is made to fit behind the head or under the chin, making it ideal for wearers exposed to intermittent noise.
Strengths
Reduces noise levels up to 26 dB;Flexible band design helps maintain a constant pressure, at a comfortable level, irrespective of head size;Innovative flexible band for optimum fit and superior comfort;Can be worn under the chin or behind the head;3M™ 1311 Replacement Ear Tips are available
Applications
Use for moderate noise levels with intermittent exposure, ideal for those moving in and out of noisy environments such as inspection, maintenance and supervision activities
Technical specifications
Attributes
| Single Number Rating SNR | 26 dB |
|---|---|
| Foldable | yes |
| Main material | polyurethane |
| Packaging | 100 case;50 case |
| Colour | black |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
- In stock: Next day delivery