References
Uvex:2125361
Rubix:80257625
EAN:4031101580951


Technical specifications
| Single Number Rating SNR | 24 dB |
|---|---|
| Foldable | yes |
| Main material | foam |
Product details : UVEX 2125361 X-CAP EAR BAND GREY/LIME SNR 23 PK15
Innovative and unique, soft, oval foam ear plugs that guarantee a comfortable fit. The bracket is ergonomically shaped and the stability limits the contact with clothing and the resulting sound transfer. Ergonomically shaped ear protection with a bracket for the optimal position under chin. Replaceable ear plugs for hygienic and cost-effective use. Additional application: W.
Walter Titex
Technical specifications
Attributes
| Single Number Rating SNR | 24 dB |
|---|---|
| Foldable | yes |
| Main material | foam |
| Colour | grey |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 58.49 excl. VAT
/ Each
£ 70.19 incl. VAT
- Delivery usually within ( 5 ) days