3M EAR PLUGS BANDED CABOFLEX CF-01-000
3M EAR PLUGS BANDED CABOFLEX CF-01-000
See technical informationSee documentsReferences
3M:CF-01-000
Rubix:325342
Manufacturer :7000089406
EAN:5015415101704



Technical specifications
| Single Number Rating SNR | 21 dB |
|---|---|
| Foldable | no |
| Main material | polyurethane |
Documents
Product details : 3M EAR PLUGS BANDED CABOFLEX CF-01-000
Get comfortable and hygienic hearing protection with 3M™ E-A-R™ Caboflex™ Banded Earplugs.
They are designed in a conical shape that swivels for easier fitting, sealing the entrance of the ear canal and reducing noise levels by 21 dB.
They can be comfortably stored around the neck when not in use making it convenient for intermittent exposure and wearers moving in and out of noisy environments frequently.
3M™ E-A-R™ Caboflex Earplugs are ideal when moving in and out of high noise areas, fitting comfortably around the neck when not in use. Each conical shaped insert swivels to align with the ear canal, providing a move-resistant seal against noise.
Strengths
Reduces noise levels up to 21 dB when used with headband;Banded earplugs with conical shaped earplugs that swivel to align with the ear canal to provide a move-resistant seal against noise;Earplugs are washable and reusable for improved hygiene and economy;Made from recovery foam and no roll down required;Lightweight, semi-aural hearing protector
Applications
Ideal if you move in and out of noisy environments frequently and worn in applications such as construction, inspectors, metal processing, wood working, general manufacture and assembly
Technical specifications
Attributes
| Package weight | 36 g |
|---|---|
| Single Number Rating SNR | 21 dB |
| Foldable | no |
| Main material | polyurethane |
| Colour | black |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- In stock: Next day delivery